Shelving Unit, 28 1/4 in L

  • Mfr # CBA183084V5580
  • Zoro # G014573894
product price: 
$
341.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
5
Capacity per Shelf
700 lb
Number of Vented Shelves
5
Color
Brushed Graphite
Shelf Material
Polypropylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA183084V5580
Zoro #
G014573894
UPC #
099511931026
Country of Origin
United States

Dimensions

Wire Rope Length
28 1/4 in
Overall Depth
18 in
Overall Height
84 in
Shelf Depth
18 in
Shelf Length
28 1/4 in
Overall Length
28 1/4 in
Length
28 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Number of Shelves
5
Capacity per Shelf
700 lb
Number of Vented Shelves
5
Color
Brushed Graphite
Shelf Material
Polypropylene
Number of Solid Shelves
0
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Finish
Smooth
Product Type
Shelving Unit
NSF Certified
Yes
Distance Between Shelves
4 in
Load Capacity
1,800 lb
Shelf Adjustment Increment
4 in
Shelf Type Included
Vented
Standards
HACCP
Number of Traverses
10
Distance Between Posts
48 in
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Casters
0
Frame Material
Composite Poly-Glass
Temperature - Maximum
190 Degrees F
Frame Material - Core
Composite Poly-Glass
Features
Easy Clean, Feet Adjust Easily to Level Units
Series
Basics Plus
Mobility Type
Stationary
Temperature - Minimum
-36 Degrees F
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews