Shelving Unit, 28 1/4 in L

  • Mfr # CBA183084VS4580
  • Zoro # G914575363
product price: 
$
294.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Number of Vented Shelves
3
Capacity per Shelf
700 lb
NSF Certified
Yes
Finish
Smooth
Temperature - Maximum
190 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA183084VS4580
Zoro #
G914575363
UPC #
099511930999
Country of Origin
United States

Dimensions

Overall Height
84 in
Wire Rope Length
28 1/4 in
Shelf Length
28 1/4 in
Overall Depth
18 in
Shelf Depth
18 in
Overall Length
28 1/4 in
Length
28 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Number of Vented Shelves
3
Capacity per Shelf
700 lb
NSF Certified
Yes
Finish
Smooth
Temperature - Maximum
190 Degrees F
Frame Material
Composite Poly-Glass
Number of Casters
0
Product Type
Shelving Unit
Frame Material - Core
Composite Poly-Glass
Load Capacity
1,800 lb
Number of Solid Shelves
1
Shelf Adjustment Increment
4 in
Color
Brushed Graphite
Features
Easy Clean, Feet Adjust Easily to Level Units
Shelf Material
Polypropylene
Number of Shelves
4
Mobility Type
Stationary
Series
Basics Plus
Number of Traverses
8
Distance Between Shelves
4 in
Shelf Type Included
Solid/Vented
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Distance Between Posts
48 in
Standards
HACCP
Temperature - Minimum
-36 Degrees F
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews