Shelving Unit, 28 1/4 in L

  • Mfr # CBA213084S5580
  • Zoro # G214575339
product price: 
$
362.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
5
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Finish
Smooth
Frame Material - Core
Composite Poly-Glass
Shelf Adjustment Increment
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA213084S5580
Zoro #
G214575339
UPC #
099511931774
Country of Origin
United States

Dimensions

Wire Rope Length
28 1/4 in
Overall Depth
21 in
Overall Height
84 in
Shelf Length
28 1/4 in
Shelf Depth
21 in
Overall Length
28 1/4 in
Length
28 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Number of Shelves
5
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Finish
Smooth
Frame Material - Core
Composite Poly-Glass
Shelf Adjustment Increment
4 in
Color
Brushed Graphite
Frame Material
Composite Poly-Glass
Distance Between Shelves
4 in
Shelf Type Included
Solid
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Load Capacity
1,800 lb
NSF Certified
Yes
Number of Casters
0
Number of Vented Shelves
0
Shelf Material
Polypropylene
Product Type
Shelving Unit
Temperature - Maximum
190 Degrees F
Number of Traverses
10
Features
Easy Clean, Feet Adjust Easily to Level Units
Mobility Type
Stationary
Standards
HACCP
Distance Between Posts
48 in
Capacity per Shelf
700 lb
Series
Basics Plus
Temperature - Minimum
-36 Degrees F
Number of Solid Shelves
5
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.