Shop CAMBRO

Shelving Unit, 28 1/4 in L

  • Mfr # CBA213084VS5580
  • Zoro # G614575373

product price: 
$
405.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
84 in
Features
Easy Clean, Feet Adjust Easily to Level Units
Temperature - Maximum
190 Degrees F
Shelf Material
Polypropylene
Load Capacity
1,800 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA213084VS5580
Zoro #
G614575373
UPC #
099511931798
Country of Origin
United States

Dimensions

Overall Height
84 in
Shelf Depth
21 in
Shelf Length
28 1/4 in
Wire Rope Length
28 1/4 in
Overall Depth
21 in
Overall Length
28 1/4 in
Length
28 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Features
Easy Clean, Feet Adjust Easily to Level Units
Temperature - Maximum
190 Degrees F
Shelf Material
Polypropylene
Load Capacity
1,800 lb
Series
Basics Plus
Capacity per Shelf
700 lb
Shelf Adjustment Increment
4 in
Number of Shelves
5
Shelf Type Included
Solid/Vented
Product Type
Shelving Unit
Number of Casters
0
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Number of Traverses
10
Mobility Type
Stationary
Frame Material
Composite Poly-Glass
Color
Brushed Graphite
Distance Between Posts
30 in
Number of Vented Shelves
4
Temperature - Minimum
-36 Degrees F
Number of Solid Shelves
1
Frame Material - Core
Composite Poly-Glass
Standards
HACCP
Finish
Smooth
Distance Between Shelves
4 in
Resistance Properties
Corrosion-Resistant, Rust-Resistant
NSF Certified
Yes
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.