Shop CAMBRO

Shelving Unit, 28 1/4 in L

  • Mfr # CBA243072VS4580
  • Zoro # G914575356

product price: 
$
314.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Temperature - Maximum
190 Degrees F
Number of Shelves
4
Number of Traverses
8
Frame Material - Core
Composite Poly-Glass
Number of Vented Shelves
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA243072VS4580
Zoro #
G914575356
UPC #
099511932528
Country of Origin
United States

Dimensions

Wire Rope Length
28 1/4 in
Shelf Length
28 1/4 in
Overall Depth
24 in
Overall Height
72 in
Shelf Depth
24 in
Overall Length
28 1/4 in
Length
28 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Temperature - Maximum
190 Degrees F
Number of Shelves
4
Number of Traverses
8
Frame Material - Core
Composite Poly-Glass
Number of Vented Shelves
3
Features
Easy Clean, Feet Adjust Easily to Level Units
NSF Certified
Yes
Series
Basics Plus
Distance Between Posts
48 in
Finish
Smooth
Shelf Adjustment Increment
4 in
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Distance Between Shelves
4 in
Load Capacity
1,800 lb
Product Type
Shelving Unit
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Frame Material
Composite Poly-Glass
Color
Brushed Graphite
Mobility Type
Stationary
Number of Casters
0
Standards
HACCP
Shelf Material
Polypropylene
Shelf Type Included
Solid/Vented
Number of Solid Shelves
1
Temperature - Minimum
-36 Degrees F
Capacity per Shelf
700 lb
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.