Shop CAMBRO

Shelving Unit, 28 1/4 in L

  • Mfr # CBA243084V4580
  • Zoro # G514574056

product price: 
$
318.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Number of Casters
0
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Adjustment Increment
4 in
Distance Between Posts
48 in
Includes
Post Kit, Shelf Plates, Traverse Dovetails
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA243084V4580
Zoro #
G514574056
UPC #
099511932597
Country of Origin
United States

Dimensions

Shelf Depth
24 in
Shelf Length
28 1/4 in
Wire Rope Length
28 1/4 in
Overall Height
84 in
Overall Depth
24 in
Overall Length
28 1/4 in
Length
28 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Number of Casters
0
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Adjustment Increment
4 in
Distance Between Posts
48 in
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Features
Easy Clean, Feet Adjust Easily to Level Units
Frame Material - Core
Composite Poly-Glass
Standards
HACCP
Frame Material
Composite Poly-Glass
Temperature - Minimum
-36 Degrees F
Color
Brushed Graphite
Number of Solid Shelves
0
Number of Traverses
8
Shelf Type Included
Vented
Number of Vented Shelves
4
Series
Basics Plus
Shelf Material
Polypropylene
Mobility Type
Stationary
Product Type
Shelving Unit
Capacity per Shelf
700 lb
Number of Shelves
4
Load Capacity
1,800 lb
NSF Certified
Yes
Finish
Smooth
Temperature - Maximum
190 Degrees F
Distance Between Shelves
4 in
Wire Color
Brushed Graphite

Description

Vntd 4 Sh Add On 24 In. W x 30 In. L x 84 In. H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.