Shelving Unit, 30 in L, Speckled Gray

  • Mfr # CPU213084VS4PKG
  • Zoro # G614575472
product price: 
$
614.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Series
Premium
Number of Casters
0
Capacity per Shelf
800 lb
Frame Material - Core
Steel
Frame Material
Polypropylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU213084VS4PKG
Zoro #
G614575472
UPC #
099511948680
Country of Origin
United States

Dimensions

Overall Depth
21 in
Overall Length
30 in
Shelf Depth
21 in
Overall Height
84 in
Shelf Length
30 in
Wire Rope Length
30 in
Length
30 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Series
Premium
Number of Casters
0
Capacity per Shelf
800 lb
Frame Material - Core
Steel
Frame Material
Polypropylene
Distance Between Shelves
4 in
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Shelf Type Included
Solid/Vented
Temperature - Maximum
190 Degrees F
Number of Vented Shelves
3
Load Capacity
2,000 lb
Distance Between Posts
60 in
Number of Solid Shelves
1
Shelf Material
Polypropylene
Temperature - Minimum
-36 Degrees F
Finish
Smooth
Number of Traverses
8
Product Type
Shelving Unit
Color
Speckled Gray
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Adjustment Increment
4 in
Mobility Type
Stationary
Number of Shelves
4
Includes
Post Kit
NSF Certified
Yes
Standards
HACCP
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews