Shelving Unit, 34 1/4 in L

  • Mfr # CBA183684VS4580
  • Zoro # G614575380
product price: 
$
314.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Includes
Post Kit, Shelf Plates, Traverse Dovetails
Shelf Material
Polypropylene
Standards
HACCP
Shelf Type Included
Solid/Vented
Mobility Type
Stationary
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA183684VS4580
Zoro #
G614575380
UPC #
099511931125
Country of Origin
United States

Dimensions

Overall Depth
18 in
Overall Height
84 in
Shelf Length
34 1/4 in
Shelf Depth
18 in
Wire Rope Length
34 1/4 in
Overall Length
34 1/4 in
Length
34 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Shelf Material
Polypropylene
Standards
HACCP
Shelf Type Included
Solid/Vented
Mobility Type
Stationary
NSF Certified
Yes
Distance Between Shelves
4 in
Frame Material - Core
Composite Poly-Glass
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Solid Shelves
1
Features
Easy Clean, Feet Adjust Easily to Level Units
Product Type
Shelving Unit
Finish
Smooth
Load Capacity
1,800 lb
Series
Basics Plus
Number of Shelves
4
Number of Vented Shelves
3
Temperature - Maximum
190 Degrees F
Number of Casters
0
Number of Traverses
8
Distance Between Posts
48 in
Frame Material
Composite Poly-Glass
Temperature - Minimum
-36 Degrees F
Color
Brushed Graphite
Capacity per Shelf
700 lb
Shelf Adjustment Increment
4 in
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews