Shop CAMBRO

Shelving Unit, 34 1/4 in L

  • Mfr # CBA213684S5580
  • Zoro # G914575301

product price: 
$
464.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Number of Vented Shelves
0
Series
Basics Plus
Number of Casters
0
Color
Brushed Graphite
Number of Shelves
5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA213684S5580
Zoro #
G914575301
UPC #
099511931903
Country of Origin
United States

Dimensions

Shelf Length
34 1/4 in
Shelf Depth
21 in
Overall Depth
21 in
Overall Height
84 in
Wire Rope Length
34 1/4 in
Overall Length
34 1/4 in
Length
34 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Number of Vented Shelves
0
Series
Basics Plus
Number of Casters
0
Color
Brushed Graphite
Number of Shelves
5
Temperature - Minimum
-36 Degrees F
Finish
Smooth
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Mobility Type
Stationary
Product Type
Shelving Unit
Capacity per Shelf
700 lb
NSF Certified
Yes
Distance Between Shelves
4 in
Shelf Type Included
Solid
Distance Between Posts
48 in
Temperature - Maximum
190 Degrees F
Load Capacity
1,800 lb
Frame Material
Composite Poly-Glass
Shelf Material
Polypropylene
Shelf Adjustment Increment
4 in
Standards
HACCP
Number of Solid Shelves
5
Frame Material - Core
Composite Poly-Glass
Number of Traverses
10
Features
Easy Clean, Feet Adjust Easily to Level Units
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.