Shelving Unit, 34 1/4 in L

  • Mfr # CBA213684V5580
  • Zoro # G914574052
product price: 
$
400.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Features
Easy Clean, Feet Adjust Easily to Level Units
Wire Rope Length
34 1/4 in
Temperature - Minimum
-36 Degrees F
Load Capacity
1,800 lb
Finish
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA213684V5580
Zoro #
G914574052
UPC #
099511931941
Country of Origin
United States

Dimensions

Wire Rope Length
34 1/4 in
Overall Depth
21 in
Overall Height
84 in
Shelf Depth
21 in
Shelf Length
34 1/4 in
Overall Length
34 1/4 in
Length
34 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Features
Easy Clean, Feet Adjust Easily to Level Units
Temperature - Minimum
-36 Degrees F
Load Capacity
1,800 lb
Finish
Smooth
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Number of Solid Shelves
0
Shelf Adjustment Increment
4 in
Number of Casters
0
Shelf Type Included
Vented
NSF Certified
Yes
Number of Shelves
5
Color
Brushed Graphite
Series
Basics Plus
Distance Between Posts
36 in
Temperature - Maximum
190 Degrees F
Product Type
Shelving Unit
Frame Material
Composite Poly-Glass
Mobility Type
Stationary
Number of Traverses
10
Distance Between Shelves
4 in
Frame Material - Core
Composite Poly-Glass
Standards
HACCP
Number of Vented Shelves
5
Shelf Material
Polypropylene
Capacity per Shelf
700 lb
Wire Color
Brushed Graphite

Description

Vntd 5 Sh add on 21 In. W x 36 In. L x 84 In. H

Ratings & reviews