Shop CAMBRO

Shelving Unit, 34 1/4 in L

  • Mfr # CBA243664V4580
  • Zoro # G114574074

product price: 
$
342.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
24 in
Wire Rope Length
34 1/4 in
Series
Basics Plus
Shelf Depth
24 in
Standards
HACCP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CBA243664V4580
Zoro #
G114574074
UPC #
099511932634
Country of Origin
United States
Item
Shelving Unit
Series
Basics Plus
Standards
HACCP
Shelf Material
Polypropylene
NSF Certified
Yes
Load Capacity
1,800 lb
Finish
Smooth
Product Type
Shelving Unit
Shelf Type Included
Vented
Frame Material
Composite Poly-Glass
Color
Brushed Graphite
Number of Shelves
4
Temperature - Maximum
190 Degrees F
Temperature - Minimum
-36 Degrees F
Number of Vented Shelves
4
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Distance Between Posts
48 in
Number of Solid Shelves
0
Number of Traverses
8
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Adjustment Increment
4 in
Number of Casters
0
Frame Material - Core
Composite Poly-Glass
Capacity per Shelf
700 lb
Distance Between Shelves
4 in
Features
Easy Clean, Feet Adjust Easily to Level Units
Mobility Type
Stationary
Wire Color
Brushed Graphite

Dimensions

Overall Depth
24 in
Wire Rope Length
34 1/4 in
Shelf Depth
24 in
Shelf Length
34 1/4 in
Overall Height
64 in
Overall Length
34 1/4 in
Length
34 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.