Shelving Unit, 34 1/4 in L

  • Mfr # CBA243672V4580
  • Zoro # G714573996
product price: 
$
372.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Number of Casters
0
Capacity per Shelf
700 lb
Mobility Type
Stationary
Shelf Length
34 1/4 in
Temperature - Maximum
190 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA243672V4580
Zoro #
G714573996
UPC #
099511921133
Country of Origin
United States

Dimensions

Shelf Length
34 1/4 in
Shelf Depth
24 in
Wire Rope Length
34 1/4 in
Overall Depth
24 in
Overall Height
72 in
Overall Length
34 1/4 in
Length
34 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Number of Casters
0
Capacity per Shelf
700 lb
Mobility Type
Stationary
Temperature - Maximum
190 Degrees F
Shelf Adjustment Increment
4 in
Distance Between Shelves
4 in
Standards
HACCP
Frame Material
Composite Poly-Glass
Shelf Material
Polypropylene
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Features
Easy Clean, Feet Adjust Easily to Level Units
Shelf Type Included
Vented
Frame Material - Core
Composite Poly-Glass
Series
Basics Plus
Color
Brushed Graphite
Number of Shelves
4
Number of Traverses
8
Distance Between Posts
48 in
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Product Type
Shelving Unit
Temperature - Minimum
-36 Degrees F
Finish
Smooth
NSF Certified
Yes
Number of Solid Shelves
0
Number of Vented Shelves
4
Load Capacity
1,800 lb
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews