Shop CAMBRO

Shelving Unit, 34 1/4 in L

  • Mfr # CBA243684VS4580
  • Zoro # G214575384

product price: 
$
354.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Shelf Type Included
Solid/Vented
Number of Traverses
8
Distance Between Posts
48 in
NSF Certified
Yes
Capacity per Shelf
700 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CBA243684VS4580
Zoro #
G214575384
UPC #
099511932702
Country of Origin
United States
Item
Shelving Unit
Shelf Type Included
Solid/Vented
Number of Traverses
8
Distance Between Posts
48 in
NSF Certified
Yes
Capacity per Shelf
700 lb
Frame Material - Core
Composite Poly-Glass
Temperature - Maximum
190 Degrees F
Finish
Smooth
Number of Casters
0
Shelf Adjustment Increment
4 in
Mobility Type
Stationary
Series
Basics Plus
Features
Easy Clean, Feet Adjust Easily to Level Units
Distance Between Shelves
4 in
Number of Vented Shelves
3
Number of Solid Shelves
1
Load Capacity
1,800 lb
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Temperature - Minimum
-36 Degrees F
Number of Shelves
4
Shelf Material
Polypropylene
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Frame Material
Composite Poly-Glass
Color
Brushed Graphite
Standards
HACCP
Product Type
Shelving Unit
Wire Color
Brushed Graphite

Dimensions

Overall Depth
24 in
Overall Height
84 in
Shelf Depth
24 in
Shelf Length
34 1/4 in
Wire Rope Length
34 1/4 in
Overall Length
34 1/4 in
Length
34 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.