Shelving Unit, 36 in L, Speckled Gray

  • Mfr # CPU183664VS4480
  • Zoro # G214575421
product price: 
$
489.99
/ea
Free Shipping & Returns

Key Features

Temperature - Maximum
190 Degrees F
Number of Casters
0
Distance Between Posts
42 in
Frame Material - Core
Steel
NSF Certified
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CPU183664VS4480
Zoro #
G214575421
UPC #
099511939374
Country of Origin
United States
Item
Shelving Unit
Temperature - Maximum
190 Degrees F
Number of Casters
0
Distance Between Posts
42 in
Frame Material - Core
Steel
NSF Certified
Yes
Includes
(2) Post Kits, (8) Shelf Plates
Mobility Type
Stationary
Capacity per Shelf
800 lb
Load Capacity
2,000 lb
Finish
Smooth
Frame Material
Polypropylene
Number of Solid Shelves
1
Color
Speckled Gray
Temperature - Minimum
-36 Degrees F
Series
Premium
Number of Traverses
8
Product Type
Shelving Unit
Shelf Adjustment Increment
4 in
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Type Included
Solid/Vented
Shelf Material
Polypropylene
Distance Between Shelves
4 in
Number of Vented Shelves
3
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Number of Shelves
4
Standards
HACCP
Wire Color
Speckled Gray

Dimensions

Overall Depth
18 in
Shelf Depth
18 in
Overall Length
36 in
Shelf Length
36 in
Overall Height
64 in
Wire Rope Length
36 in
Length
36 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 18 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews