Shelving Unit, 36 in L, Speckled Gray

  • Mfr # CPU213672S4480
  • Zoro # G614544744
product price: 
$
549.99
/ea
Free Shipping & Returns

Key Features

Overall Height
72 in
Includes
(2) Post Kits, (8) Shelf Plates
Frame Material - Core
Steel
Standards
HACCP
Load Capacity
2,000 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU213672S4480
Zoro #
G614544744
UPC #
099511939763
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Depth
21 in
Overall Length
36 in
Shelf Length
36 in
Shelf Depth
21 in
Wire Rope Length
36 in
Length
36 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Includes
(2) Post Kits, (8) Shelf Plates
Frame Material - Core
Steel
Standards
HACCP
Load Capacity
2,000 lb
Temperature - Minimum
-36 Degrees F
Color
Speckled Gray
Distance Between Posts
42 in
Number of Casters
0
Number of Vented Shelves
0
Capacity per Shelf
800 lb
Frame Material
Polypropylene
Number of Solid Shelves
4
Mobility Type
Stationary
NSF Certified
Yes
Finish
Smooth
Temperature - Maximum
190 Degrees F
Shelf Adjustment Increment
4 in
Number of Traverses
8
Shelf Material
Polypropylene
Shelf Type Included
Solid
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Product Type
Shelving Unit
Number of Shelves
4
Series
Premium
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Distance Between Shelves
4 in
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 21 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews