Shelving Unit, 36 in L, Speckled Gray

  • Mfr # CPU213684VS4PKG
  • Zoro # G914575448
product price: 
$
564.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Series
Premium
Capacity per Shelf
800 lb
Includes
Post Kit
Number of Traverses
8
Temperature - Maximum
190 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CPU213684VS4PKG
Zoro #
G914575448
UPC #
099511948734
Country of Origin
United States
Item
Shelving Unit
Series
Premium
Capacity per Shelf
800 lb
Includes
Post Kit
Number of Traverses
8
Temperature - Maximum
190 Degrees F
Product Type
Shelving Unit
Frame Material - Core
Steel
Shelf Adjustment Increment
4 in
Number of Casters
0
Mobility Type
Stationary
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Temperature - Minimum
-36 Degrees F
Number of Solid Shelves
1
NSF Certified
Yes
Finish
Smooth
Distance Between Shelves
4 in
Frame Material
Polypropylene
Shelf Type Included
Solid/Vented
Shelf Material
Polypropylene
Color
Speckled Gray
Distance Between Posts
72 in
Number of Vented Shelves
3
Load Capacity
2,000 lb
Standards
HACCP
Number of Shelves
4
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Wire Color
Speckled Gray

Dimensions

Overall Length
36 in
Overall Height
84 in
Overall Depth
21 in
Shelf Depth
21 in
Shelf Length
36 in
Wire Rope Length
36 in
Length
36 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews