Shelving Unit, 36 in L, Speckled Gray

  • Mfr # CPU243684S4PKG
  • Zoro # G114575224
product price: 
$
631.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Finish
Smooth
Includes
Post Kit
Load Capacity
2,000 lb
Shelf Depth
24 in
Temperature - Maximum
190 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU243684S4PKG
Zoro #
G114575224
UPC #
099511949137
Country of Origin
United States

Dimensions

Shelf Depth
24 in
Overall Depth
24 in
Overall Length
36 in
Overall Height
84 in
Shelf Length
36 in
Wire Rope Length
36 in
Length
36 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Finish
Smooth
Includes
Post Kit
Load Capacity
2,000 lb
Temperature - Maximum
190 Degrees F
Frame Material - Core
Steel
Product Type
Shelving Unit
Color
Speckled Gray
NSF Certified
Yes
Number of Traverses
8
Number of Vented Shelves
0
Number of Shelves
4
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Series
Premium
Shelf Material
Polypropylene
Distance Between Shelves
4 in
Distance Between Posts
72 in
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Casters
0
Shelf Type Included
Solid
Temperature - Minimum
-36 Degrees F
Capacity per Shelf
800 lb
Frame Material
Polypropylene
Standards
HACCP
Mobility Type
Stationary
Shelf Adjustment Increment
4 in
Number of Solid Shelves
4
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews