Shop CAMBRO

Shelving Unit, 40 1/4 in L

  • Mfr # CBA184272V5580
  • Zoro # G114573886

product price: 
$
430.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Shelf Adjustment Increment
4 in
Mobility Type
Stationary
Capacity per Shelf
700 lb
Overall Depth
18 in
Includes
Post Kit, Shelf Plates, Traverse Dovetails
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA184272V5580
Zoro #
G114573886
UPC #
099511931224
Country of Origin
United States

Dimensions

Overall Depth
18 in
Shelf Length
40 1/4 in
Overall Height
72 in
Shelf Depth
18 in
Wire Rope Length
40 1/4 in
Overall Length
40 1/4 in
Length
40 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Shelf Adjustment Increment
4 in
Mobility Type
Stationary
Capacity per Shelf
700 lb
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Temperature - Maximum
190 Degrees F
Number of Traverses
10
Temperature - Minimum
-36 Degrees F
Standards
HACCP
Distance Between Shelves
4 in
Frame Material
Composite Poly-Glass
Load Capacity
1,800 lb
Finish
Smooth
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Color
Brushed Graphite
Product Type
Shelving Unit
Number of Solid Shelves
0
Features
Easy Clean, Feet Adjust Easily to Level Units
Shelf Material
Polypropylene
Frame Material - Core
Composite Poly-Glass
Series
Basics Plus
Shelf Type Included
Vented
Number of Shelves
5
NSF Certified
Yes
Number of Vented Shelves
5
Distance Between Posts
48 in
Number of Casters
0
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.