Shelving Unit, 40 1/4 in L

  • Mfr # CBA214264VS4580
  • Zoro # G614575397
product price: 
$
419.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Finish
Smooth
Series
Basics Plus
Distance Between Posts
48 in
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Overall Depth
21 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA214264VS4580
Zoro #
G614575397
UPC #
099511931965
Country of Origin
United States

Dimensions

Overall Depth
21 in
Shelf Length
40 1/4 in
Wire Rope Length
40 1/4 in
Shelf Depth
21 in
Overall Height
64 in
Overall Length
40 1/4 in
Length
40 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Finish
Smooth
Series
Basics Plus
Distance Between Posts
48 in
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Standards
HACCP
Number of Vented Shelves
3
Number of Traverses
8
Capacity per Shelf
700 lb
Color
Brushed Graphite
Temperature - Minimum
-36 Degrees F
Distance Between Shelves
4 in
Shelf Type Included
Solid/Vented
Number of Casters
0
Frame Material
Composite Poly-Glass
Product Type
Shelving Unit
Shelf Adjustment Increment
4 in
Features
Easy Clean, Feet Adjust Easily to Level Units
Mobility Type
Stationary
Number of Shelves
4
Temperature - Maximum
190 Degrees F
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Frame Material - Core
Composite Poly-Glass
NSF Certified
Yes
Number of Solid Shelves
1
Load Capacity
1,800 lb
Shelf Material
Polypropylene
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.