Shop CAMBRO

Shelving Unit, 40 1/4 in L

  • Mfr # CBA214272V4580
  • Zoro # G114544862

product price: 
$
413.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Capacity per Shelf
700 lb
Standards
HACCP
Number of Solid Shelves
0
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Vented Shelves
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CBA214272V4580
Zoro #
G114544862
UPC #
099511921096
Country of Origin
United States
Item
Shelving Unit
Capacity per Shelf
700 lb
Standards
HACCP
Number of Solid Shelves
0
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Vented Shelves
4
Temperature - Minimum
-36 Degrees F
Number of Traverses
8
Mobility Type
Stationary
Features
Easy Clean, Feet Adjust Easily to Level Units
NSF Certified
Yes
Load Capacity
1,800 lb
Number of Shelves
4
Series
Basics Plus
Frame Material - Core
Composite Poly-Glass
Distance Between Shelves
4 in
Distance Between Posts
48 in
Temperature - Maximum
190 Degrees F
Color
Brushed Graphite
Frame Material
Composite Poly-Glass
Shelf Type Included
Vented
Shelf Material
Polypropylene
Number of Casters
0
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Product Type
Shelving Unit
Finish
Smooth
Shelf Adjustment Increment
4 in
Wire Color
Brushed Graphite

Dimensions

Overall Length
40 1/4 in
Overall Height
72 in
Overall Depth
21 in
Shelf Depth
21 in
Shelf Length
40 1/4 in
Wire Rope Length
40 1/4 in
Length
40 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Description

Vntd 4 Sh Add On 21 In. W x 42 In. L x 72 In. H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.