Shelving Unit, 40 1/4 in L

  • Mfr # CBA214272V5580
  • Zoro # G614574024
product price: 
$
483.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Brushed Graphite
NSF Certified
Yes
Number of Casters
0
Finish
Smooth
Temperature - Maximum
190 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA214272V5580
Zoro #
G614574024
UPC #
099511932016
Country of Origin
United States

Dimensions

Shelf Length
40 1/4 in
Overall Height
72 in
Shelf Depth
21 in
Overall Depth
21 in
Wire Rope Length
40 1/4 in
Overall Length
40 1/4 in
Length
40 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Color
Brushed Graphite
NSF Certified
Yes
Number of Casters
0
Finish
Smooth
Temperature - Maximum
190 Degrees F
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Standards
HACCP
Shelf Adjustment Increment
4 in
Shelf Material
Polypropylene
Features
Easy Clean, Feet Adjust Easily to Level Units
Distance Between Posts
42 in
Number of Traverses
10
Series
Basics Plus
Number of Vented Shelves
5
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Distance Between Shelves
4 in
Frame Material - Core
Composite Poly-Glass
Frame Material
Composite Poly-Glass
Mobility Type
Stationary
Number of Solid Shelves
0
Load Capacity
1,800 lb
Capacity per Shelf
700 lb
Product Type
Shelving Unit
Number of Shelves
5
Temperature - Minimum
-36 Degrees F
Shelf Type Included
Vented
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews