Shelving Unit, 40 1/4 in L

  • Mfr # CBA214284V4580
  • Zoro # G214573854
product price: 
$
381.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Distance Between Posts
48 in
Distance Between Shelves
4 in
Overall Depth
21 in
Number of Casters
0
Frame Material - Core
Composite Poly-Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA214284V4580
Zoro #
G214573854
UPC #
099511932061
Country of Origin
United States

Dimensions

Overall Depth
21 in
Shelf Depth
21 in
Overall Height
84 in
Wire Rope Length
40 1/4 in
Shelf Length
40 1/4 in
Overall Length
40 1/4 in
Length
40 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Distance Between Posts
48 in
Distance Between Shelves
4 in
Number of Casters
0
Frame Material - Core
Composite Poly-Glass
Mobility Type
Stationary
Shelf Material
Polypropylene
Shelf Type Included
Vented
Frame Material
Composite Poly-Glass
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Shelf Adjustment Increment
4 in
Capacity per Shelf
700 lb
Standards
HACCP
Features
Easy Clean, Feet Adjust Easily to Level Units
Finish
Smooth
Number of Solid Shelves
0
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Color
Brushed Graphite
Number of Traverses
8
Product Type
Shelving Unit
NSF Certified
Yes
Temperature - Maximum
190 Degrees F
Temperature - Minimum
-36 Degrees F
Load Capacity
1,800 lb
Number of Shelves
4
Number of Vented Shelves
4
Series
Basics Plus
Wire Color
Brushed Graphite

Description

Vntd 4 Sh Add On 21 In. W x 42 In. L x 84 In. H

Ratings & reviews