Shop CAMBRO

Shelving Unit, 40 1/4 in L

  • Mfr # CBA214284V5580
  • Zoro # G114574012

product price: 
$
463.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Number of Casters
0
Series
Basics Plus
Load Capacity
1,800 lb
Mobility Type
Stationary
Features
Easy Clean, Feet Adjust Easily to Level Units
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CBA214284V5580
Zoro #
G114574012
UPC #
099511932078
Country of Origin
United States
Item
Shelving Unit
Number of Casters
0
Series
Basics Plus
Load Capacity
1,800 lb
Mobility Type
Stationary
Features
Easy Clean, Feet Adjust Easily to Level Units
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Adjustment Increment
4 in
Capacity per Shelf
700 lb
Temperature - Minimum
-36 Degrees F
Number of Solid Shelves
0
Number of Traverses
10
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Frame Material
Composite Poly-Glass
Color
Brushed Graphite
Number of Shelves
5
Distance Between Shelves
4 in
Shelf Material
Polypropylene
Finish
Smooth
Temperature - Maximum
190 Degrees F
Number of Vented Shelves
5
Standards
HACCP
Product Type
Shelving Unit
Distance Between Posts
42 in
Frame Material - Core
Composite Poly-Glass
Shelf Type Included
Vented
NSF Certified
Yes
Wire Color
Brushed Graphite

Dimensions

Shelf Length
40 1/4 in
Overall Depth
21 in
Overall Height
84 in
Shelf Depth
21 in
Wire Rope Length
40 1/4 in
Overall Length
40 1/4 in
Length
40 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.