Shop CAMBRO

Shelving Unit, 40 1/4 in L

  • Mfr # CBA244264VS4580
  • Zoro # G414575399

product price: 
$
422.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
64 in
NSF Certified
Yes
Distance Between Shelves
4 in
Distance Between Posts
48 in
Wire Rope Length
40 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA244264VS4580
Zoro #
G414575399
UPC #
099511932757
Country of Origin
United States

Dimensions

Overall Height
64 in
Wire Rope Length
40 1/4 in
Overall Depth
24 in
Shelf Length
40 1/4 in
Shelf Depth
24 in
Overall Length
40 1/4 in
Length
40 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
NSF Certified
Yes
Distance Between Shelves
4 in
Distance Between Posts
48 in
Number of Vented Shelves
3
Frame Material
Composite Poly-Glass
Frame Material - Core
Composite Poly-Glass
Standards
HACCP
Temperature - Maximum
190 Degrees F
Finish
Smooth
Color
Brushed Graphite
Number of Shelves
4
Temperature - Minimum
-36 Degrees F
Features
Easy Clean, Feet Adjust Easily to Level Units
Shelf Material
Polypropylene
Shelf Type Included
Solid/Vented
Load Capacity
1,800 lb
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Capacity per Shelf
700 lb
Shelf Adjustment Increment
4 in
Number of Casters
0
Series
Basics Plus
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Traverses
8
Mobility Type
Stationary
Number of Solid Shelves
1
Product Type
Shelving Unit
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.