Shelving Unit, 40 1/4 in L

  • Mfr # CBA244284VS5580
  • Zoro # G114575392
product price: 
$
470.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Shelf Adjustment Increment
4 in
Number of Vented Shelves
4
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Overall Depth
24 in
Distance Between Shelves
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA244284VS5580
Zoro #
G114575392
UPC #
099511932849
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Length
40 1/4 in
Shelf Length
40 1/4 in
Overall Height
84 in
Shelf Depth
24 in
Wire Rope Length
40 1/4 in
Length
40 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Shelf Adjustment Increment
4 in
Number of Vented Shelves
4
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Distance Between Shelves
4 in
Number of Shelves
5
Temperature - Minimum
-36 Degrees F
Frame Material
Composite Poly-Glass
Finish
Smooth
Product Type
Shelving Unit
Capacity per Shelf
700 lb
Mobility Type
Stationary
Series
Basics Plus
Temperature - Maximum
190 Degrees F
Number of Solid Shelves
1
Features
Easy Clean, Feet Adjust Easily to Level Units
Color
Brushed Graphite
Standards
HACCP
Shelf Type Included
Solid/Vented
Number of Traverses
10
Number of Casters
0
Distance Between Posts
42 in
NSF Certified
Yes
Frame Material - Core
Composite Poly-Glass
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Load Capacity
1,800 lb
Shelf Material
Polypropylene
Wire Color
Brushed Graphite

Description

V 4 Sh and 1 S Sh 24 In. W x 42 In. L x 84 In. H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.