Shop CAMBRO

Shelving Unit, 42 in L, Speckled Gray

  • Mfr # CPHU244267V4480
  • Zoro # G414544821

product price: 
$
852.99
/ea
Free Shipping & Returns

Key Features

Distance Between Posts
42 in
Finish
Smooth
Mobility Type
Mobile
Product Type
Shelving Unit
Color
Speckled Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPHU244267V4480
Zoro #
G414544821
UPC #
099511937714
Country of Origin
United States

Dimensions

Wire Rope Length
42 in
Shelf Depth
24 in
Overall Depth
24 in
Shelf Length
42 in
Overall Height
67 1/4 in
Overall Length
42 in
Length
42 in
Fits Chest Size
Durable, Feet Adjust Easily to Level Units, Superior Strength

Details

Item
Shelving Unit
Distance Between Posts
42 in
Finish
Smooth
Mobility Type
Mobile
Product Type
Shelving Unit
Color
Speckled Gray
Frame Material
Polypropylene
Number of Casters
4
Number of Vented Shelves
4
Frame Material - Core
Steel
Temperature - Maximum
190 Degrees F
Number of Traverses
8
Load Capacity
900 lb
Standards
HACCP
Temperature - Minimum
-36 Degrees F
Shelf Material
Polypropylene
NSF Certified
Yes
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Shelves
4
Shelf Adjustment Increment
4 in
Series
Premium
Distance Between Shelves
4 in
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Includes
(2) Post Kits, (4) High Density Donut Bumpers, Shelf Plates
Shelf Type Included
Vented
Number of Solid Shelves
0
Capacity per Shelf
225 lb
Wire Color
Speckled Gray

Description

Shelving Unit, Overall Height 67 1/4 in, Overall Depth 24 in, Finish Smooth, Includes (2) Post Kits, (4) High Density Donut Bumpers, Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 225 lb, Color Speckled Gray, Load Capacity 900 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.