Shop CAMBRO

Shelving Unit, 42 in L, Speckled Gray

  • Mfr # CPU184264S4480
  • Zoro # G414574880

product price: 
$
596.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Shelf Material
Polypropylene
Standards
HACCP
Temperature - Maximum
190 Degrees F
Frame Material
Polypropylene
Overall Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU184264S4480
Zoro #
G414574880
UPC #
099511924844
Country of Origin
United States

Dimensions

Overall Depth
18 in
Overall Length
42 in
Overall Height
64 in
Shelf Depth
18 in
Shelf Length
42 in
Wire Rope Length
42 in
Length
42 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Shelf Material
Polypropylene
Standards
HACCP
Temperature - Maximum
190 Degrees F
Frame Material
Polypropylene
Temperature - Minimum
-36 Degrees F
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Frame Material - Core
Steel
NSF Certified
Yes
Capacity per Shelf
800 lb
Number of Vented Shelves
0
Number of Solid Shelves
4
Shelf Adjustment Increment
4 in
Mobility Type
Stationary
Distance Between Shelves
4 in
Series
Premium
Load Capacity
2,000 lb
Distance Between Posts
36 in
Color
Speckled Gray
Finish
Smooth
Shelf Type Included
Solid
Number of Casters
0
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Includes
(2) Post Kits, (8) Shelf Plates
Product Type
Shelving Unit
Number of Shelves
4
Number of Traverses
8
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 18 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.