Shelving Unit, 42 in L, Speckled Gray

  • Mfr # CPU244284VS5PKG
  • Zoro # G714575761
product price: 
$
863.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Frame Material
Polypropylene
Number of Solid Shelves
1
Overall Depth
24 in
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Series
Premium
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU244284VS5PKG
Zoro #
G714575761
UPC #
099511949229
Country of Origin
United States

Dimensions

Overall Depth
24 in
Shelf Depth
24 in
Overall Height
84 in
Overall Length
42 in
Shelf Length
42 in
Wire Rope Length
42 in
Length
42 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Frame Material
Polypropylene
Number of Solid Shelves
1
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Series
Premium
Load Capacity
2,000 lb
Color
Speckled Gray
Shelf Type Included
Solid/Vented
Temperature - Maximum
190 Degrees F
Temperature - Minimum
-36 Degrees F
Distance Between Posts
48 in
Includes
Post Kit
Number of Traverses
10
Shelf Adjustment Increment
4 in
Number of Shelves
5
Standards
HACCP
NSF Certified
Yes
Distance Between Shelves
4 in
Capacity per Shelf
800 lb
Mobility Type
Stationary
Number of Casters
0
Number of Vented Shelves
4
Finish
Smooth
Product Type
Shelving Unit
Shelf Material
Polypropylene
Frame Material - Core
Steel
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews