Shop CAMBRO

Shelving Unit, 46 1/4 in L

  • Mfr # CBA184884S4580
  • Zoro # G914228153

product price: 
$
417.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Shelf Adjustment Increment
4 in
Overall Height
84 in
Number of Traverses
8
Mobility Type
Stationary
NSF Certified
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA184884S4580
Zoro #
G914228153
UPC #
099511931361
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Depth
18 in
Shelf Length
46 1/4 in
Overall Length
46 1/4 in
Shelf Depth
18 in
Wire Rope Length
46 1/4 in
Length
46 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Shelf Adjustment Increment
4 in
Number of Traverses
8
Mobility Type
Stationary
NSF Certified
Yes
Frame Material - Core
Composite Poly-Glass
Shelf Type Included
Solid
Temperature - Maximum
190 Degrees F
Series
Basics Plus
Number of Vented Shelves
0
Number of Casters
0
Number of Solid Shelves
4
Distance Between Shelves
4 in
Frame Material
Composite Poly-Glass
Temperature - Minimum
-36 Degrees F
Features
Easy Clean, Feet Adjust Easily to Level Units
Shelf Material
Polypropylene
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Standards
HACCP
Number of Shelves
4
Color
Brushed Graphite
Distance Between Posts
48 in
Product Type
Shelving Unit
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Finish
Smooth
Load Capacity
1,800 lb
Capacity per Shelf
700 lb
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.