Shelving Unit, 46 1/4 in L

  • Mfr # CBA184884V5580
  • Zoro # G914573819
product price: 
$
522.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Finish
Smooth
Capacity per Shelf
700 lb
Number of Traverses
10
Number of Casters
0
Frame Material
Composite Poly-Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA184884V5580
Zoro #
G914573819
UPC #
099511931415
Country of Origin
United States

Dimensions

Wire Rope Length
46 1/4 in
Overall Height
84 in
Shelf Depth
18 in
Overall Depth
18 in
Shelf Length
46 1/4 in
Overall Length
46 1/4 in
Length
46 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Finish
Smooth
Capacity per Shelf
700 lb
Number of Traverses
10
Number of Casters
0
Frame Material
Composite Poly-Glass
Standards
HACCP
Temperature - Minimum
-36 Degrees F
Number of Vented Shelves
5
Number of Solid Shelves
0
Shelf Type Included
Vented
Color
Brushed Graphite
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Series
Basics Plus
Temperature - Maximum
190 Degrees F
Number of Shelves
5
Frame Material - Core
Composite Poly-Glass
Load Capacity
1,800 lb
Distance Between Shelves
4 in
Distance Between Posts
48 in
Features
Easy Clean, Feet Adjust Easily to Level Units
Product Type
Shelving Unit
Shelf Material
Polypropylene
Mobility Type
Stationary
NSF Certified
Yes
Shelf Adjustment Increment
4 in
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Wire Color
Brushed Graphite

Description

Vntd 5 Sh add on 18 In. W x 48 In. L x 84 In. H

Ratings & reviews