Shelving Unit, 46 1/4 in L

  • Mfr # CBA184884VS5580
  • Zoro # G114575354
product price: 
$
465.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Wire Rope Length
46 1/4 in
Number of Solid Shelves
1
Number of Casters
0
Product Type
Shelving Unit
Shelf Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA184884VS5580
Zoro #
G114575354
UPC #
099511931392
Country of Origin
United States

Dimensions

Wire Rope Length
46 1/4 in
Shelf Depth
18 in
Overall Depth
18 in
Shelf Length
46 1/4 in
Overall Height
84 in
Overall Length
46 1/4 in
Length
46 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Number of Solid Shelves
1
Number of Casters
0
Product Type
Shelving Unit
Shelf Type Included
Solid/Vented
Number of Shelves
5
Number of Vented Shelves
4
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Series
Basics Plus
Distance Between Posts
48 in
Frame Material - Core
Composite Poly-Glass
Temperature - Maximum
190 Degrees F
Features
Easy Clean, Feet Adjust Easily to Level Units
Load Capacity
1,800 lb
Standards
HACCP
Finish
Smooth
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Adjustment Increment
4 in
Color
Brushed Graphite
Mobility Type
Stationary
Temperature - Minimum
-36 Degrees F
NSF Certified
Yes
Capacity per Shelf
700 lb
Number of Traverses
10
Distance Between Shelves
4 in
Shelf Material
Polypropylene
Frame Material
Composite Poly-Glass
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews