Shop CAMBRO

Shelving Unit, 46 1/4 in L

  • Mfr # CBA214884S4580
  • Zoro # G014227957

product price: 
$
462.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Mobility Type
Stationary
Number of Shelves
4
Features
Easy Clean, Feet Adjust Easily to Level Units
Number of Traverses
8
Load Capacity
1,800 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA214884S4580
Zoro #
G014227957
UPC #
099511932153
Country of Origin
United States

Dimensions

Shelf Depth
21 in
Overall Height
84 in
Shelf Length
46 1/4 in
Overall Length
46 1/4 in
Overall Depth
21 in
Wire Rope Length
46 1/4 in
Length
46 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Mobility Type
Stationary
Number of Shelves
4
Features
Easy Clean, Feet Adjust Easily to Level Units
Number of Traverses
8
Load Capacity
1,800 lb
Number of Solid Shelves
4
Standards
HACCP
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Distance Between Posts
48 in
Distance Between Shelves
4 in
Number of Casters
0
Temperature - Maximum
190 Degrees F
NSF Certified
Yes
Shelf Type Included
Solid
Temperature - Minimum
-36 Degrees F
Finish
Smooth
Number of Vented Shelves
0
Capacity per Shelf
700 lb
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Shelf Adjustment Increment
4 in
Frame Material - Core
Composite Poly-Glass
Color
Brushed Graphite
Series
Basics Plus
Product Type
Shelving Unit
Frame Material
Composite Poly-Glass
Shelf Material
Polypropylene
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.