Shop CAMBRO

Shelving Unit, 46 1/4 in L

  • Mfr # CBA214884V5580
  • Zoro # G414574019

product price: 
$
496.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Frame Material
Composite Poly-Glass
Color
Brushed Graphite
Finish
Smooth
Capacity per Shelf
700 lb
Distance Between Shelves
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CBA214884V5580
Zoro #
G414574019
UPC #
099511932207
Country of Origin
United States
Item
Shelving Unit
Frame Material
Composite Poly-Glass
Color
Brushed Graphite
Finish
Smooth
Capacity per Shelf
700 lb
Distance Between Shelves
4 in
Distance Between Posts
48 in
Mobility Type
Stationary
Standards
HACCP
Temperature - Minimum
-36 Degrees F
Frame Material - Core
Composite Poly-Glass
Shelf Adjustment Increment
4 in
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Temperature - Maximum
190 Degrees F
Number of Shelves
5
Shelf Material
Polypropylene
NSF Certified
Yes
Number of Traverses
10
Series
Basics Plus
Features
Easy Clean, Feet Adjust Easily to Level Units
Number of Vented Shelves
5
Product Type
Shelving Unit
Number of Casters
0
Shelf Type Included
Vented
Load Capacity
1,800 lb
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Number of Solid Shelves
0
Wire Color
Brushed Graphite

Dimensions

Shelf Depth
21 in
Overall Height
84 in
Overall Depth
21 in
Shelf Length
46 1/4 in
Wire Rope Length
46 1/4 in
Overall Length
46 1/4 in
Length
46 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Description

Vntd 5 Sh add on 21 In. W x 48 In. L x 84 In. H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.