Shop CAMBRO

Shelving Unit, 46 1/4 in L

  • Mfr # CBA244864V4580
  • Zoro # G514574094

product price: 
$
424.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Features
Easy Clean, Feet Adjust Easily to Level Units
Number of Casters
0
Number of Shelves
4
Overall Depth
24 in
Distance Between Shelves
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA244864V4580
Zoro #
G514574094
UPC #
099511932894
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Height
64 in
Shelf Length
46 1/4 in
Wire Rope Length
46 1/4 in
Shelf Depth
24 in
Overall Length
46 1/4 in
Length
46 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Features
Easy Clean, Feet Adjust Easily to Level Units
Number of Casters
0
Number of Shelves
4
Distance Between Shelves
4 in
Shelf Material
Polypropylene
Mobility Type
Stationary
Distance Between Posts
48 in
Temperature - Minimum
-36 Degrees F
Finish
Smooth
Number of Vented Shelves
4
Temperature - Maximum
190 Degrees F
Product Type
Shelving Unit
Number of Traverses
8
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Color
Brushed Graphite
Series
Basics Plus
Number of Solid Shelves
0
Standards
HACCP
Capacity per Shelf
700 lb
Shelf Adjustment Increment
4 in
Frame Material
Composite Poly-Glass
NSF Certified
Yes
Load Capacity
1,800 lb
Shelf Type Included
Vented
Frame Material - Core
Composite Poly-Glass
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.