Shop CAMBRO

Shelving Unit, 46 1/4 in L

  • Mfr # CBA244864V5580
  • Zoro # G014573849

product price: 
$
538.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Temperature - Maximum
190 Degrees F
Overall Depth
24 in
Finish
Smooth
Series
Basics Plus
Features
Easy Clean, Feet Adjust Easily to Level Units
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CBA244864V5580
Zoro #
G014573849
UPC #
099511932900
Country of Origin
United States
Item
Shelving Unit
Temperature - Maximum
190 Degrees F
Finish
Smooth
Series
Basics Plus
Features
Easy Clean, Feet Adjust Easily to Level Units
Shelf Type Included
Vented
Load Capacity
1,800 lb
Standards
HACCP
Number of Solid Shelves
0
Capacity per Shelf
700 lb
Frame Material - Core
Composite Poly-Glass
Product Type
Shelving Unit
Mobility Type
Stationary
Shelf Material
Polypropylene
Number of Casters
0
Number of Traverses
10
Color
Brushed Graphite
Number of Shelves
5
Temperature - Minimum
-36 Degrees F
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Distance Between Shelves
4 in
Shelf Adjustment Increment
4 in
Distance Between Posts
48 in
NSF Certified
Yes
Number of Vented Shelves
5
Frame Material
Composite Poly-Glass
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Wire Color
Brushed Graphite

Dimensions

Overall Depth
24 in
Wire Rope Length
46 1/4 in
Shelf Depth
24 in
Overall Height
64 in
Shelf Length
46 1/4 in
Overall Length
46 1/4 in
Length
46 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.