Shelving Unit, 46 1/4 in L

  • Mfr # CBA244884V5580
  • Zoro # G914573833
product price: 
$
509.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Shelf Type Included
Vented
Mobility Type
Stationary
Overall Depth
24 in
Number of Solid Shelves
0
Features
Easy Clean, Feet Adjust Easily to Level Units
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CBA244884V5580
Zoro #
G914573833
UPC #
099511932993
Country of Origin
United States
Item
Shelving Unit
Shelf Type Included
Vented
Mobility Type
Stationary
Number of Solid Shelves
0
Features
Easy Clean, Feet Adjust Easily to Level Units
NSF Certified
Yes
Number of Casters
0
Number of Vented Shelves
5
Standards
HACCP
Load Capacity
1,800 lb
Frame Material - Core
Composite Poly-Glass
Number of Shelves
5
Temperature - Minimum
-36 Degrees F
Shelf Material
Polypropylene
Temperature - Maximum
190 Degrees F
Distance Between Shelves
4 in
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Finish
Smooth
Capacity per Shelf
700 lb
Series
Basics Plus
Number of Traverses
10
Shelf Adjustment Increment
4 in
Frame Material
Composite Poly-Glass
Color
Brushed Graphite
Distance Between Posts
48 in
Product Type
Shelving Unit
Wire Color
Brushed Graphite

Dimensions

Overall Depth
24 in
Shelf Length
46 1/4 in
Overall Height
84 in
Shelf Depth
24 in
Wire Rope Length
46 1/4 in
Overall Length
46 1/4 in
Length
46 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews