Shop CAMBRO

Shelving Unit, 48 in L, Speckled Gray

  • Mfr # CPU184864S4480
  • Zoro # G714574931

product price: 
$
672.99
/ea
Free Shipping & Returns

Key Features

Number of Casters
0
Product Type
Shelving Unit
Includes
(2) Post Kits, (8) Shelf Plates
Series
Premium
Number of Solid Shelves
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU184864S4480
Zoro #
G714574931
UPC #
099511939411
Country of Origin
United States

Dimensions

Overall Height
64 in
Shelf Length
48 in
Overall Length
48 in
Overall Depth
18 in
Shelf Depth
18 in
Wire Rope Length
48 in
Length
48 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Number of Casters
0
Product Type
Shelving Unit
Includes
(2) Post Kits, (8) Shelf Plates
Series
Premium
Number of Solid Shelves
4
Shelf Material
Polypropylene
Mobility Type
Stationary
Number of Traverses
8
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Frame Material - Core
Steel
Shelf Type Included
Solid
NSF Certified
Yes
Finish
Smooth
Standards
HACCP
Temperature - Maximum
190 Degrees F
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Distance Between Posts
42 in
Number of Vented Shelves
0
Number of Shelves
4
Shelf Adjustment Increment
4 in
Capacity per Shelf
800 lb
Frame Material
Polypropylene
Color
Speckled Gray
Temperature - Minimum
-36 Degrees F
Distance Between Shelves
4 in
Load Capacity
2,000 lb
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 18 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.