Shop CAMBRO

Shelving Unit, 48 in L, Speckled Gray

  • Mfr # CPU244884S4PKG
  • Zoro # G114575057

product price: 
$
724.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Resistance Properties
Corrosion-Resistant, Rust-Resistant
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Mobility Type
Stationary
Shelf Adjustment Increment
4 in
Temperature - Minimum
-36 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU244884S4PKG
Zoro #
G114575057
UPC #
099511949236
Country of Origin
United States

Dimensions

Shelf Depth
24 in
Shelf Length
48 in
Overall Height
84 in
Overall Depth
24 in
Overall Length
48 in
Wire Rope Length
48 in
Length
48 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Mobility Type
Stationary
Shelf Adjustment Increment
4 in
Temperature - Minimum
-36 Degrees F
Capacity per Shelf
800 lb
Number of Shelves
4
Product Type
Shelving Unit
Number of Traverses
8
Temperature - Maximum
190 Degrees F
NSF Certified
Yes
Frame Material - Core
Steel
Color
Speckled Gray
Frame Material
Polypropylene
Number of Vented Shelves
0
Number of Solid Shelves
4
Distance Between Posts
36 in
Distance Between Shelves
4 in
Shelf Type Included
Solid
Includes
Post Kit
Finish
Smooth
Load Capacity
2,000 lb
Number of Casters
0
Series
Premium
Standards
HACCP
Shelf Material
Polypropylene
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.