Shelving Unit, 52 1/4 in L

  • Mfr # CBA215464S4580
  • Zoro # G614227937
product price: 
$
506.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
1,800 lb
Number of Vented Shelves
0
Series
Basics Plus
Frame Material - Core
Composite Poly-Glass
Number of Traverses
8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA215464S4580
Zoro #
G614227937
UPC #
099511932214
Country of Origin
United States

Dimensions

Shelf Length
52 1/4 in
Overall Length
52 1/4 in
Shelf Depth
21 in
Overall Height
64 in
Overall Depth
21 in
Wire Rope Length
52 1/4 in
Length
52 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Load Capacity
1,800 lb
Number of Vented Shelves
0
Series
Basics Plus
Frame Material - Core
Composite Poly-Glass
Number of Traverses
8
Shelf Adjustment Increment
4 in
Distance Between Posts
84 in
Number of Solid Shelves
4
Temperature - Maximum
190 Degrees F
NSF Certified
Yes
Frame Material
Composite Poly-Glass
Color
Brushed Graphite
Features
Easy Clean, Feet Adjust Easily to Level Units
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Standards
HACCP
Number of Casters
0
Temperature - Minimum
-36 Degrees F
Number of Shelves
4
Mobility Type
Stationary
Product Type
Shelving Unit
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Finish
Smooth
Distance Between Shelves
4 in
Shelf Material
Polypropylene
Capacity per Shelf
500 lb
Shelf Type Included
Solid
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 500 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews