Shelving Unit, 52 1/4 in L

  • Mfr # CBA215484S4580
  • Zoro # G714228018
product price: 
$
494.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Shelf Type Included
Solid
Temperature - Minimum
-36 Degrees F
Number of Casters
0
Distance Between Shelves
4 in
Overall Depth
21 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CBA215484S4580
Zoro #
G714228018
UPC #
099511932283
Country of Origin
United States
Item
Shelving Unit
Shelf Type Included
Solid
Temperature - Minimum
-36 Degrees F
Number of Casters
0
Distance Between Shelves
4 in
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Shelf Adjustment Increment
4 in
Distance Between Posts
84 in
Number of Shelves
4
Finish
Smooth
Series
Basics Plus
Capacity per Shelf
500 lb
Number of Solid Shelves
4
Features
Easy Clean, Feet Adjust Easily to Level Units
Color
Brushed Graphite
Number of Vented Shelves
0
Standards
HACCP
Mobility Type
Stationary
Number of Traverses
8
Load Capacity
1,800 lb
Product Type
Shelving Unit
Shelf Material
Polypropylene
Frame Material - Core
Composite Poly-Glass
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Temperature - Maximum
190 Degrees F
NSF Certified
Yes
Frame Material
Composite Poly-Glass
Wire Color
Brushed Graphite

Dimensions

Overall Depth
21 in
Overall Length
52 1/4 in
Shelf Depth
21 in
Shelf Length
52 1/4 in
Overall Height
84 in
Wire Rope Length
52 1/4 in
Length
52 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 500 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews