Shelving Unit, 52 1/4 in L

  • Mfr # CBA215484S5580
  • Zoro # G214575261
product price: 
$
613.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Distance Between Posts
24 in
Temperature - Maximum
190 Degrees F
Shelf Material
Polypropylene
Standards
HACCP
Overall Height
84 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA215484S5580
Zoro #
G214575261
UPC #
099511932290
Country of Origin
United States

Dimensions

Overall Height
84 in
Shelf Depth
21 in
Overall Depth
21 in
Wire Rope Length
52 1/4 in
Shelf Length
52 1/4 in
Overall Length
52 1/4 in
Length
52 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Distance Between Posts
24 in
Temperature - Maximum
190 Degrees F
Shelf Material
Polypropylene
Standards
HACCP
Load Capacity
1,800 lb
Number of Solid Shelves
5
Finish
Smooth
Shelf Type Included
Solid
Shelf Adjustment Increment
4 in
Number of Traverses
10
Temperature - Minimum
-36 Degrees F
Features
Easy Clean, Feet Adjust Easily to Level Units
Mobility Type
Stationary
Color
Brushed Graphite
Frame Material - Core
Composite Poly-Glass
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Product Type
Shelving Unit
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Distance Between Shelves
4 in
Number of Vented Shelves
0
Frame Material
Composite Poly-Glass
NSF Certified
Yes
Number of Casters
0
Capacity per Shelf
500 lb
Number of Shelves
5
Series
Basics Plus
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 500 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews