Shop CAMBRO

Shelving Unit, 52 1/4 in L

  • Mfr # CBA215484VS4580
  • Zoro # G614575366

product price: 
$
509.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Capacity per Shelf
500 lb
Shelf Depth
21 in
Distance Between Shelves
4 in
Number of Traverses
8
Frame Material
Composite Poly-Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA215484VS4580
Zoro #
G614575366
UPC #
099511932306
Country of Origin
United States

Dimensions

Shelf Depth
21 in
Overall Depth
21 in
Shelf Length
52 1/4 in
Overall Height
84 in
Wire Rope Length
52 1/4 in
Overall Length
52 1/4 in
Length
52 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Capacity per Shelf
500 lb
Distance Between Shelves
4 in
Number of Traverses
8
Frame Material
Composite Poly-Glass
Standards
HACCP
Product Type
Shelving Unit
Shelf Adjustment Increment
4 in
Distance Between Posts
36 in
Shelf Type Included
Solid/Vented
Load Capacity
1,800 lb
Frame Material - Core
Composite Poly-Glass
Features
Easy Clean, Feet Adjust Easily to Level Units
Temperature - Maximum
190 Degrees F
NSF Certified
Yes
Number of Solid Shelves
1
Shelf Material
Polypropylene
Number of Shelves
4
Color
Brushed Graphite
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Vented Shelves
3
Mobility Type
Stationary
Number of Casters
0
Temperature - Minimum
-36 Degrees F
Series
Basics Plus
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Finish
Smooth
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 500 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.