Shop CAMBRO

Shelving Unit, 52 1/4 in L

  • Mfr # CBA245484VS5580
  • Zoro # G314575369

product price: 
$
608.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
84 in
Shelf Length
52 1/4 in
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Frame Material - Core
Composite Poly-Glass
Capacity per Shelf
500 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA245484VS5580
Zoro #
G314575369
UPC #
099511933105
Country of Origin
United States

Dimensions

Overall Height
84 in
Shelf Length
52 1/4 in
Shelf Depth
24 in
Wire Rope Length
52 1/4 in
Overall Depth
24 in
Overall Length
52 1/4 in
Length
52 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Frame Material - Core
Composite Poly-Glass
Capacity per Shelf
500 lb
Frame Material
Composite Poly-Glass
Mobility Type
Stationary
Number of Shelves
5
Number of Vented Shelves
4
Number of Traverses
10
Load Capacity
1,800 lb
Shelf Adjustment Increment
4 in
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Shelf Material
Polypropylene
Series
Basics Plus
Product Type
Shelving Unit
Standards
HACCP
NSF Certified
Yes
Finish
Smooth
Number of Solid Shelves
1
Temperature - Minimum
-36 Degrees F
Distance Between Posts
36 in
Distance Between Shelves
4 in
Number of Casters
0
Shelf Type Included
Solid/Vented
Features
Easy Clean, Feet Adjust Easily to Level Units
Temperature - Maximum
190 Degrees F
Color
Brushed Graphite
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 500 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.