Shop CAMBRO

Shelving Unit, 54 in L, Speckled Gray

  • Mfr # CPU185484VS5PKG
  • Zoro # G914575578

product price: 
$
892.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Product Type
Shelving Unit
Shelf Length
54 in
Includes
Post Kit
Mobility Type
Stationary
Resistance Properties
Corrosion-Resistant, Rust-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU185484VS5PKG
Zoro #
G914575578
UPC #
099511948468
Country of Origin
United States

Dimensions

Shelf Length
54 in
Overall Length
54 in
Shelf Depth
18 in
Overall Height
84 in
Overall Depth
18 in
Wire Rope Length
54 in
Length
54 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Product Type
Shelving Unit
Includes
Post Kit
Mobility Type
Stationary
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Adjustment Increment
4 in
Number of Traverses
10
Temperature - Maximum
190 Degrees F
Frame Material - Core
Steel
Frame Material
Polypropylene
Color
Speckled Gray
Capacity per Shelf
600 lb
NSF Certified
Yes
Temperature - Minimum
-36 Degrees F
Shelf Material
Polypropylene
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Number of Solid Shelves
1
Number of Vented Shelves
4
Standards
HACCP
Distance Between Shelves
4 in
Number of Casters
0
Number of Shelves
5
Series
Premium
Finish
Smooth
Load Capacity
2,000 lb
Shelf Type Included
Solid/Vented
Distance Between Posts
60 in
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Product Type Shelving Unit, Capacity per Shelf 600 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.