Shelving Unit, 54 in L, Speckled Gray

  • Mfr # CPU215464S4480
  • Zoro # G814575265
product price: 
$
714.99
/ea
Free Shipping & Returns

Key Features

Standards
HACCP
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Shelf Depth
21 in
Overall Depth
21 in
Product Type
Shelving Unit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU215464S4480
Zoro #
G814575265
UPC #
099511939855
Country of Origin
United States

Dimensions

Shelf Depth
21 in
Overall Depth
21 in
Shelf Length
54 in
Overall Height
64 in
Overall Length
54 in
Wire Rope Length
54 in
Length
54 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Standards
HACCP
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Product Type
Shelving Unit
Temperature - Maximum
190 Degrees F
Series
Premium
Frame Material - Core
Steel
Number of Solid Shelves
4
Number of Vented Shelves
0
Distance Between Shelves
4 in
Capacity per Shelf
600 lb
Number of Shelves
4
Finish
Smooth
Distance Between Posts
72 in
Number of Traverses
8
Shelf Material
Polypropylene
Frame Material
Polypropylene
Load Capacity
2,000 lb
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Adjustment Increment
4 in
Color
Speckled Gray
Includes
(2) Post Kits, (8) Shelf Plates
Temperature - Minimum
-36 Degrees F
NSF Certified
Yes
Number of Casters
0
Shelf Type Included
Solid
Mobility Type
Stationary
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 21 in, Finish Smooth, Includes (2) Post Kits, (8) Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 600 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews