Shop CAMBRO

Shelving Unit, 54 in L, Speckled Gray

  • Mfr # CPU245484S4PKG
  • Zoro # G714574986

product price: 
$
880.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

NSF Certified
Yes
Number of Solid Shelves
4
Overall Height
84 in
Number of Casters
0
Overall Depth
24 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPU245484S4PKG
Zoro #
G714574986
UPC #
099511949281
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Depth
24 in
Overall Length
54 in
Shelf Length
54 in
Shelf Depth
24 in
Wire Rope Length
54 in
Length
54 in
Fits Chest Size
Antimicrobial Technology, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
NSF Certified
Yes
Number of Solid Shelves
4
Number of Casters
0
Temperature - Minimum
-36 Degrees F
Finish
Smooth
Series
Premium
Number of Traverses
8
Distance Between Shelves
4 in
Number of Shelves
4
Frame Material
Polypropylene
Frame Material - Core
Steel
Shelf Type Included
Solid
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Load Capacity
2,000 lb
Product Type
Shelving Unit
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Material
Polypropylene
Temperature - Maximum
190 Degrees F
Shelf Adjustment Increment
4 in
Standards
HACCP
Mobility Type
Stationary
Includes
Post Kit
Number of Vented Shelves
0
Color
Speckled Gray
Distance Between Posts
42 in
Capacity per Shelf
600 lb
Wire Color
Speckled Gray

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 24 in, Finish Smooth, Includes Post Kit, Product Type Shelving Unit, Capacity per Shelf 600 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.