Shelving Unit, 58 1/4 in L

  • Mfr # CBA186064V5580
  • Zoro # G714574016
product price: 
$
559.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

NSF Certified
Yes
Shelf Depth
18 in
Number of Shelves
5
Capacity per Shelf
500 lb
Temperature - Minimum
-36 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA186064V5580
Zoro #
G714574016
UPC #
099511931583
Country of Origin
United States

Dimensions

Shelf Depth
18 in
Overall Height
64 in
Shelf Length
58 1/4 in
Overall Depth
18 in
Wire Rope Length
58 1/4 in
Overall Length
58 1/4 in
Length
58 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
NSF Certified
Yes
Number of Shelves
5
Capacity per Shelf
500 lb
Temperature - Minimum
-36 Degrees F
Features
Easy Clean, Feet Adjust Easily to Level Units
Frame Material
Composite Poly-Glass
Mobility Type
Stationary
Number of Solid Shelves
0
Shelf Type Included
Vented
Color
Brushed Graphite
Load Capacity
1,800 lb
Frame Material - Core
Composite Poly-Glass
Number of Vented Shelves
5
Finish
Smooth
Distance Between Posts
48 in
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Distance Between Shelves
4 in
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Series
Basics Plus
Product Type
Shelving Unit
Temperature - Maximum
190 Degrees F
Number of Traverses
10
Shelf Material
Polypropylene
Shelf Adjustment Increment
4 in
Standards
HACCP
Number of Casters
0
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 500 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews