Shelving Unit, 58 1/4 in L

  • Mfr # CBA186084S4580
  • Zoro # G114228120
product price: 
$
503.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Shelf Material
Polypropylene
Number of Solid Shelves
4
Overall Height
84 in
Mobility Type
Stationary
Frame Material
Composite Poly-Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA186084S4580
Zoro #
G114228120
UPC #
099511931620
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Depth
18 in
Overall Length
58 1/4 in
Shelf Length
58 1/4 in
Shelf Depth
18 in
Wire Rope Length
58 1/4 in
Length
58 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Shelf Material
Polypropylene
Number of Solid Shelves
4
Mobility Type
Stationary
Frame Material
Composite Poly-Glass
Shelf Adjustment Increment
4 in
Temperature - Maximum
190 Degrees F
Distance Between Posts
48 in
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Series
Basics Plus
Number of Traverses
8
Shelf Type Included
Solid
Features
Easy Clean, Feet Adjust Easily to Level Units
Frame Material - Core
Composite Poly-Glass
Product Type
Shelving Unit
Finish
Smooth
Number of Vented Shelves
0
Temperature - Minimum
-36 Degrees F
NSF Certified
Yes
Capacity per Shelf
500 lb
Number of Shelves
4
Load Capacity
1,800 lb
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Standards
HACCP
Distance Between Shelves
4 in
Color
Brushed Graphite
Number of Casters
0
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 500 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & reviews