Shelving Unit, 58 1/4 in L

  • Mfr # CBA216072V5580
  • Zoro # G214573939
product price: 
$
560.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
72 in
Shelf Adjustment Increment
4 in
Mobility Type
Stationary
Shelf Depth
21 in
Features
Easy Clean, Feet Adjust Easily to Level Units
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA216072V5580
Zoro #
G214573939
UPC #
099511932405
Country of Origin
United States

Dimensions

Overall Height
72 in
Shelf Depth
21 in
Overall Depth
21 in
Shelf Length
58 1/4 in
Overall Length
58 1/4 in
Wire Rope Length
58 1/4 in
Length
58 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Shelf Adjustment Increment
4 in
Mobility Type
Stationary
Features
Easy Clean, Feet Adjust Easily to Level Units
Shelf Type Included
Vented
Distance Between Posts
60 in
Load Capacity
1,800 lb
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Finish
Smooth
Capacity per Shelf
500 lb
Number of Vented Shelves
5
Number of Solid Shelves
0
Temperature - Minimum
-36 Degrees F
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Temperature - Maximum
190 Degrees F
NSF Certified
Yes
Standards
HACCP
Frame Material
Composite Poly-Glass
Distance Between Shelves
4 in
Number of Traverses
10
Product Type
Shelving Unit
Number of Shelves
5
Color
Brushed Graphite
Shelf Material
Polypropylene
Frame Material - Core
Composite Poly-Glass
Number of Casters
0
Series
Basics Plus
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 500 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.