Shelving Unit, 58 1/4 in L

  • Mfr # CBA216084V5580
  • Zoro # G614573942
product price: 
$
568.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Number of Casters
0
Mobility Type
Stationary
Series
Basics Plus
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Length
58 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA216084V5580
Zoro #
G614573942
UPC #
099511932467
Country of Origin
United States

Dimensions

Shelf Length
58 1/4 in
Wire Rope Length
58 1/4 in
Shelf Depth
21 in
Overall Height
84 in
Overall Depth
21 in
Overall Length
58 1/4 in
Length
58 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Number of Casters
0
Mobility Type
Stationary
Series
Basics Plus
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Number of Solid Shelves
0
Load Capacity
1,800 lb
Temperature - Maximum
190 Degrees F
Product Type
Shelving Unit
Temperature - Minimum
-36 Degrees F
Standards
HACCP
Distance Between Posts
60 in
Capacity per Shelf
500 lb
Features
Easy Clean, Feet Adjust Easily to Level Units
Shelf Type Included
Vented
Shelf Adjustment Increment
4 in
Frame Material
Composite Poly-Glass
Distance Between Shelves
4 in
NSF Certified
Yes
Number of Traverses
10
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Number of Shelves
5
Frame Material - Core
Composite Poly-Glass
Number of Vented Shelves
5
Finish
Smooth
Color
Brushed Graphite
Shelf Material
Polypropylene
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 84 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 500 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 5, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews